




€5.88/ pieceexcl. VAT
€7.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0934 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Nominal size | 16 |
Wrench width | 27 mm |
Operation temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
F | 27 mm |
L | 45 mm |
L1 | 22 mm |