




€9.98/ pieceexcl. VAT
€12.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6999 |
Manufacturer ID | 6999 08 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
C | G1/8 |
D | 8 mm |
E | 4.5 mm |
F | 13 mm |
G | 13.5 mm |
H | 35 mm |
L | 29.5 mm |
L1 | 29.5 mm |