




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6999 |
Manufacturer ID | 6999 06 10 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
C | G1/8 |
D | 6 mm |
E | 4.5 mm |
F | 13 mm |
G | 10.5 mm |
H | 26.5 mm |
L | 22.5 mm |
L1 | 22.5 mm |