




€7.56/ pieceexcl. VAT
€9.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6959 |
Manufacturer ID | 6959 06 19 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
C | M5x0.8 |
D | 6 mm |
E | 3.5 mm |
F | 10 mm |
G | 10.5 mm |
H | 26.5 mm |
L | 22.5 mm |