




€15.61/ pieceexcl. VAT
€18.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6911 |
Manufacturer ID | 6911 10 13 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
C | G1/4 |
D | 10 mm |
E | 5.5 mm |
F | 16 mm |
F1 | 7 mm |
H | 23 mm |