

€9.50/ pieceexcl. VAT
€11.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Shape | L-shaped |
Material | Polymer |
C | R1/4 |
D | 8 mm |
F | 14 mm |
G | 13.5 mm |
H | 32.5 mm |
L | 29.5 mm |
L1 | 29.5 mm |