

€10.02/ pieceexcl. VAT
€12.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Shape | L-shaped |
Material | Polymer |
C | R1/4 |
D | 6 mm |
F | 14 mm |
G | 10.5 mm |
H | 27.5 mm |
L | 22.5 mm |
L1 | 22.5 mm |