LEGRIS

LEGRIS 6905 08 13 Male stud fitting Ø8mm x R1/4

  • ERIKS:14528005
Image 1
Save to list

€3.35/ pieceexcl. VAT

€4.05incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Shape
Straight
Material
Brass, Nickel-plated
C
R1/4
D
8 mm
F
14 mm
F1
6 mm
H
17 mm