

€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Shape | Straight |
Material | Brass, Nickel-plated |
C | R1/4 |
D | 6 mm |
F | 14 mm |
F1 | 4 mm |
H | 8.5 mm |