




€3.48/ pieceexcl. VAT
€4.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6901 |
Manufacturer ID | 6901 08 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
C | G1/8 |
D | 8 mm |
E | 4.5 mm |
F | 13 mm |
F1 | 5 mm |
H | 20.5 mm |