




€3.15/ pieceexcl. VAT
€3.81incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6521 |
Manufacturer ID | 6521 12 21WP2 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -10 to 95 °C |
C | R1/2 |
D | 12 mm |
F | 22 mm |
H | 28 mm |