




€1.61/ pieceexcl. VAT
€1.95incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6521 |
Manufacturer ID | 6521 06 10WP2 |
Shape | Straight |
Material | Polymer |
Stem Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -10 to 95 °C |
C | R1/8 |
D | 6 mm |
F | 13 mm |
H | 19 mm |