




€10.23/ pieceexcl. VAT
€12.38incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6509 |
Manufacturer ID | 6509 12 17WP2 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -10 to 95 °C |
C | R3/8 |
D | 12 mm |
F | 22 mm |
G | 19 mm |
H | 44 mm |
L | 40 mm |