




€8.18/ pieceexcl. VAT
€9.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6509 |
Manufacturer ID | 6509 10 13WP2 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -10 to 95 °C |
C | R1/4 |
D | 10 mm |
F | 19 mm |
G | 16 mm |
H | 38 mm |
L | 34.5 mm |