




€5.13/ pieceexcl. VAT
€6.21incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6505 |
Manufacturer ID | 6505 60 17WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 3/8 in |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -10 to 95 °C |
C | R3/8 |
F | 19 mm |
F1 | 7 mm |
H | 22 mm |