




€7.03/ pieceexcl. VAT
€8.51incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6505 |
Manufacturer ID | 6505 12 21WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -10 to 95 °C |
C | R1/2 |
D | 12 mm |
F | 22 mm |
F1 | 9 mm |
H | 24.5 mm |