




€3.53/ pieceexcl. VAT
€4.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6505 |
Manufacturer ID | 6505 06 13WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -10 to 95 °C |
C | R1/4 |
D | 6 mm |
F | 14 mm |
F1 | 4 mm |
H | 18 mm |