




€4.37/ pieceexcl. VAT
€5.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6382 |
Manufacturer ID | 6382 08 00WP2 |
Shape | L-shaped |
Material | Polymer |
D | 8 mm |
D1 | 8 mm |
G | 13.5 mm |
H | 33.5 mm |
H1 | 8 mm |
H2 | 21.5 mm |
L | 22.5 mm |
L1 | 22.5 mm |