




€3.17/ pieceexcl. VAT
€3.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6366 |
Manufacturer ID | 6366 06 10WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Operating temperature | from -10 to 95 °C |
D | 6 mm |
D1 | 10 mm |
G | 10.5 mm |
L | 39 mm |
L1 | 17.5 mm |