LEGRIS

LEGRIS 6351 10 00WP2 Female plug with instant connection Ø10mm

  • ERIKS:12957117
Image 1
Image 2
Image 1
Image 2
Save to list

€5.23/ pieceexcl. VAT

€6.33incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6351
Manufacturer ID
6351 10 00WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -10 to 95 °C
D
10 mm
G
16 mm
H
22 mm