LEGRIS

LEGRIS 6351 06 00WP2 Female plug with instant connection Ø6mm

  • ERIKS:13371427
Image 1
Save to list

€4.65/ pieceexcl. VAT

€5.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6351
Shape
Straight
Material
Polymer
D
6 mm
G
10.5 mm
H
17 mm