




€6.20/ pieceexcl. VAT
€7.50incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6340 |
Manufacturer ID | 6340 56 00WP2 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 1/4 in |
Operating temperature | from -10 to 95 °C |
D | 1/4 |
d1 | 1/4 in |
H | 22 mm |
K | 11 mm |
L | 36 mm |
N | 11.5 mm |