LEGRIS

LEGRIS 6340 12 00WP2 Y-insert coupling Liquifit Ø12mm x Ø12mm

  • ERIKS:12592068
Image 1
Image 2
Image 1
Image 2
Save to list

€11.76/ pieceexcl. VAT

€14.23incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6340
Manufacturer ID
6340 12 00WP2
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
12 mm
Operating temperature
from -10 to 95 °C
D
12 mm
D1
12 mm
H
39 mm
K
19 mm
L
60.5 mm
N
20 mm