LEGRIS

LEGRIS 6340 10 00WP2 Y-insert coupling Liquifit Ø10mm x Ø10mm

  • ERIKS:12592067
Image 1
Image 2
Image 1
Image 2
Save to list

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6340
Manufacturer ID
6340 10 00WP2
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -10 to 95 °C
D
10 mm
D1
10 mm
H
33 mm
K
16 mm
L
53 mm
N
17 mm