LEGRIS

LEGRIS 6340 08 00WP2 Y-insert coupling Liquifit Ø8mm x Ø8mm

  • ERIKS:12592066
Image 1
Image 2
Image 1
Image 2
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6340
Manufacturer ID
6340 08 00WP2
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -10 to 95 °C
D
8 mm
D1
8 mm
H
28 mm
K
13.5 mm
L
44.5 mm
N
14.5 mm