LEGRIS

LEGRIS 6340 06 00WP2 Y-insert coupling Liquifit Ø6mm x Ø6mm

  • ERIKS:12592065
Image 1
Image 2
Image 1
Image 2
Save to list

€6.63/ pieceexcl. VAT

€8.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6340
Manufacturer ID
6340 06 00WP2
Shape
Y-shape
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -10 to 95 °C
D
6 mm
D1
6 mm
H
21.5 mm
K
10.5 mm
L
36.5 mm
N
11 mm