LEGRIS

LEGRIS 6326 10 00WP2 Plug instant Ø10mm

  • ERIKS:12592062
Image 1
Image 2
Image 1
Image 2
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6326
Manufacturer ID
6326 10 00WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -10 to 95 °C
D
10 mm
G
12 mm
L
42 mm
L1
21 mm