LEGRIS

LEGRIS 6326 06 00WP2 Plug instant Ø6mm

  • ERIKS:12592059
Image 1
Image 2
Image 1
Image 2
Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Sold per: 10Min. order: 10

170 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6326
Manufacturer ID
6326 06 00WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -10 to 95 °C
D
6 mm
G
8 mm
L
33 mm
L1
16.5 mm