




€4.34/ pieceexcl. VAT
€5.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6322 |
Manufacturer ID | 6322 12 62WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 12.5 mm |
Operating temperature | from -10 to 95 °C |
D | 12 mm |
D1 | 12.5 mm |
D2 | 15.5 mm |
L | 56 mm |
L1 | 32 mm |
L2 | 27.5 mm |