




€3.37/ pieceexcl. VAT
€4.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6322 |
Manufacturer ID | 6322 06 04WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Stem Outside Diameter | 4 mm |
Operating temperature | from -10 to 95 °C |
D | 6 mm |
D1 | 4 mm |
D2 | 7 mm |
L | 39 mm |
L1 | 25 mm |
L2 | 17 mm |