LEGRIS

LEGRIS 6316 56 00WP2 Straight bulkhead coupling Liquifit Ø1/4inc

  • ERIKS:13405461
Image 1
Image 2
Image 1
Image 2
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Shape
Straight
Material
Polymer
D
1/4
F
15 mm
K
8.5 mm
L
20 mm
L1
10 mm
T
12.5 mm