LEGRIS

LEGRIS 6316 08 00WP2 Straight bulkhead coupling Liquifit Ø8mm

  • ERIKS:12592050
Image 1
Image 2
Image 1
Image 2
Save to list

€6.83/ pieceexcl. VAT

€8.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6316
Manufacturer ID
6316 08 00WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -10 to 40 °C
D
8 mm
F
18 mm
K
14.5 mm
L
27 mm
L1
10.5 mm
T
15.5 mm