




€5.53/ pieceexcl. VAT
€6.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6315 |
Manufacturer ID | 6315 08 17WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -10 to 95 °C |
C | R3/8 |
D | 8 mm |
E | 14 mm |
F | 20 mm |
H | 36 mm |