LEGRIS

LEGRIS 6306 10 00WP2 Straght insert coupling Liquifit Ø10mm x Ø10mm

  • ERIKS:12592039
Image 1
Image 2
Image 1
Image 2
Save to list

€6.20/ pieceexcl. VAT

€7.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6306
Manufacturer ID
6306 10 00WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -10 to 95 °C
D
10 mm
D1
10 mm
G
16 mm
L
42 mm