




€5.31/ pieceexcl. VAT
€6.43incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6306 |
Manufacturer ID | 6306 08 60WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 5/16 in |
Tube Outside Diameter Unequal | 3/8 in |
Operating temperature | from -10 to 40 °C |
D | 5/16 |
d1 | 3/8 in |
G | 16 mm |
L | 42 mm |