LEGRIS

LEGRIS 6306 08 12WP2 Straght insert coupling Liquifit Ø8mm x Ø12mm

  • ERIKS:12592036
Image 1
Image 2
Image 1
Image 2
Save to list

€6.77/ pieceexcl. VAT

€8.19incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6306
Manufacturer ID
6306 08 12WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
8 mm
Tube Outside Diameter Unequal
12 mm
Operating temperature
from -10 to 95 °C
D
8 mm
D1
12 mm
G
19 mm
L
50 mm