LEGRIS

LEGRIS 6306 06 08WP2 Straght insert coupling Liquifit Ø6mm x Ø8mm

  • ERIKS:12592032
Image 1
Image 2
Image 1
Image 2
Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6306
Manufacturer ID
6306 06 08WP2
Shape
Straight
Material
Polymer
Tube Outside Diameter
6 mm
Tube Outside Diameter Unequal
8 mm
Operating temperature
from -10 to 95 °C
D
6 mm
D1
8 mm
G
13.5 mm
L
37 mm