LEGRIS

LEGRIS 6304 56 00WP2 Push-in T-fitting Liquifit Ø1/4inc x Ø1/4inc

  • ERIKS:13192065
Image 1
Image 2
Image 1
Image 2
Save to list

€5.88/ pieceexcl. VAT

€7.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Shape
T-shape
Material
Polymer
D
1/4
d1
1/4 in
G
11 mm
H
24 mm
L/2
18 mm