




€5.76/ pieceexcl. VAT
€6.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6304 |
Manufacturer ID | 6304 08 00WP2 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Operating temperature | from -10 to 95 °C |
D | 8 mm |
D1 | 8 mm |
G | 13.5 mm |
H | 29 mm |
L/2 | 22.5 mm |