LEGRIS

LEGRIS 6302 10 00WP2 Elbow insert coupling Liquifit Ø10mm x Ø10mm

  • ERIKS:12592020
Image 1
Image 2
Image 1
Image 2
Save to list

€6.97/ pieceexcl. VAT

€8.43incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6302
Manufacturer ID
6302 10 00WP2
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
10 mm
Operating temperature
from -10 to 95 °C
D
10 mm
D1
10 mm
G
16 mm
L
34.5 mm