LEGRIS

LEGRIS 6302 08 00WP2 Elbow insert coupling Liquifit Ø8mm x Ø8mm

  • ERIKS:12592017
Image 1
Image 2
Image 1
Image 2
Save to list

€5.21/ pieceexcl. VAT

€6.30incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6302
Manufacturer ID
6302 08 00WP2
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
8 mm
Operating temperature
from -10 to 95 °C
D
8 mm
D1
8 mm
G
13.5 mm
L
29 mm