LEGRIS

LEGRIS 6302 06 08WP2 Elbow insert coupling Liquifit Ø6mm x Ø8mm

  • ERIKS:12592015
Image 1
Image 2
Image 1
Image 2
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6302
Manufacturer ID
6302 06 08WP2
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
6 mm
Operating temperature
from -10 to 95 °C
D
6 mm
D1
8 mm
G
13.5 mm
L
29.5 mm