LEGRIS

LEGRIS 6302 04 00WP2 Elbow insert coupling Liquifit Ø4mm x Ø4mm

  • ERIKS:12592012
Image 1
Image 2
Image 1
Image 2
Save to list

€3.68/ pieceexcl. VAT

€4.45incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6302
Manufacturer ID
6302 04 00WP2
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
4 mm
Operating temperature
from -10 to 95 °C
D
4 mm
D1
4 mm
G
8.5 mm
L
19 mm