LEGRIS

LEGRIS 6179 06 10 Elbow adapter Ø6mm x R1/8

  • ERIKS:23217217
  • Manufacturer:0820099307855
Image 1
Image 2
Image 1
Image 2
Save to list

€14.67/ pieceexcl. VAT

€17.75incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6179
Manufacturer ID
6179 06 10
Shape
L-shaped
Material
Brass
Tube Outside Diameter
6 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating temperature
from -40 to 120 °C
C
R1/8
D
6 mm
F
14 mm
G
16 mm
H
18 mm
J
8 mm
L
25.5 mm