




€12.99/ pieceexcl. VAT
€15.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6179 |
Manufacturer ID | 6179 04 52 |
Shape | L-shaped |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 6x1 |
Operating temperature | from -40 to 120 °C |
C | M6x1 |
D | 4 mm |
F | 11 mm |
G | 12.5 mm |
H | 14.5 mm |
J | 6 mm |
L | 20 mm |