LEGRIS

LEGRIS 6179 04 10 Elbow adapter Ø4mm x R1/8

  • ERIKS:23215495
  • Manufacturer:0820099307664
Image 1
Image 2
Image 1
Image 2
Save to list

€14.22/ pieceexcl. VAT

€17.21incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
6179
Manufacturer ID
6179 04 10
Shape
L-shaped
Material
Brass
Tube Outside Diameter
4 mm
Thread type
External thread BSPT (R)
Thread Size
1/8
Operating temperature
from -40 to 120 °C
C
R1/8
D
4 mm
F
11 mm
G
12.5 mm
H
15.5 mm
J
6 mm
L
20 mm