




€11.22/ pieceexcl. VAT
€13.58incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6114 |
Manufacturer ID | 6114 06 56 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread (M) |
Thread Size | M 8x1 |
Operating temperature | from -40 to 120 °C |
C | M8x1 |
D | 6 mm |
E | 8 mm |
F1 | 17 mm |
F2 | 14 mm |
H | 28.5 mm |