




€12.49/ pieceexcl. VAT
€15.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6106 |
Manufacturer ID | 6106 04 00 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Operating temperature | from -40 to 120 °C |
D | 4 mm |
F1 | 13 mm |
F2 | 11 mm |
L | 34 mm |