




€29.30/ pieceexcl. VAT
€35.45incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6105 |
Manufacturer ID | 6105 08 65 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 8 mm |
Thread type | External thread (M) |
Thread Size | M 12x1 |
Operating temperature | from -40 to 120 °C |
C | M12x1 |
D | 8 mm |
F1 | 19 mm |
F2 | 21 mm |
H | 24 mm |