




€7.13/ pieceexcl. VAT
€8.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6105 |
Manufacturer ID | 6105 04 10 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -40 to 120 °C |
C | R1/8 |
D | 4 mm |
F1 | 13 mm |
F2 | 11 mm |
H | 14.5 mm |